Beli sensor pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Volvo Pressure Sensor
    Mulai

    Rp2.899.900

    Volvo Pressure Sensor
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Pressure Sensor - VOE-17202573
  2. Danfoss HVAC & Refrigeration Parts
    Mulai

    Rp509.900

    Danfoss HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  3. PISCO Compact Pressure Sensor Display
    Mulai

    Rp1.499.900

    PISCO Compact Pressure Sensor Display
    atribut:
    • Protection Structure: Equivalent to IEC standard IP 40
    • Display: Number of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
    • Analog Output: OutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
    • Consumption Electric Current: 50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
    • Input Signal: Voltage: 1 ± 0.1 to 5 ± 0.1V
    • Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
    • Operating Temperature and Humidity Range: Temperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
    • Electric Supply Source: DC 10.8 to 30 V
    • Switch Output: Number of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:
  4. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp5.199.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  5. TELEMECANIQUE SENSORS OsiSense XM ATEX D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

  6. OMRON Digital Pressure Sensor
    Mulai

    Rp4.699.900

    OMRON Digital Pressure Sensor
    Deskripsi:
    Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.
    atribut:
    • Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): Less than 70 when power saving function is activated
    • Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
    • Included Accessories: Mounting bracket
    • Influence of Voltage: ± 1.5% FS or less
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
    • Linearity: Linear output: ± 1% FS or less
    • Measurable Fluid: Non-corrosive / non-flammable gas
    • Output: NPN open collector (independent 2 outputs)
      Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more)
    • Output Type: NPN open collector
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
    • Protection Class: IEC standard IP50
    • Protection circuit: Reverse connection, load short-circuit protection
    • Response Time: ON / OFF output: 5 ms or less
    • Setting Range Pressure (MPa): 0-1
    • Type: Output (ON / OFF):
      Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current)
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
  7. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp2.999.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  8. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  9. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  10. Danfoss Pressure Switch / Pressure Control
    Mulai

    Rp679.900

    Danfoss Pressure Switch / Pressure Control
    atribut:
    • Range (bar): -0.2 - 7
    • Diffrensial (bar): 0.7/4
  11. OMRON MEMS Gauge Pressure Sensor
    Mulai

    Rp199.900

    OMRON MEMS Gauge Pressure Sensor
    atribut:
    • Electric Connection: Substrate
    • Output Type: Amplification
    • Type: (Pressure) Gauge pressure
    • Material (Housing): PPS
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type of Sign: Surface mount
  12. CONVUM Digital Pressure Sensor MPS Series
    Mulai

    Rp1.799.900

    CONVUM Digital Pressure Sensor MPS Series
    Deskripsi:
    -CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.
    atribut:
    • Pressure Range (kPa): -101.0 to 500.0
    • Withstanding Pressure (MPa): 0.3
    • Power Supply: DC12 to 24±10%
    • Output Format: NPN Output 2 Points/Analog Output
  13. KIMO Atmospheric Pressure Sensor
    Mulai

    Rp13.999.900

    KIMO Atmospheric Pressure Sensor
    Deskripsi:
    KIMO Instruments Atmospheric Pressure Sensor Model CP 116Kimo's CP 116 measures the atmospheric air pressure with a measuring range of 800 to 1100hPa.
    atribut:
    • Display: No, 1-line display
    • Ethernet Communication: No
    • Height (mm): 109
    • IP Protection: IP 65
    • Length (mm): 90
    • Measuring Range (hPA): 800 to 1100
    • Measuring Unit: mbar, hPa, mmH
    • ModBus Network: No
    • Operating Temperature (°C): Min : 0.00; Max : 50.00
    • Outputs: 0-10V (Active) or 4-20mA (Active et Passive)
    • Parameter: Atmospheric pressure
    • Power Supply (V): 24ac/dc (Active) or 16/30dc (Passive)
    • Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
    • Storage Temperature (°C): Min : -10.00; Max : 70.00
    • Width (mm): 46
  14. TEMPCO Temperature Probe Connector & Adapter
    Mulai

    Rp129.900

    TEMPCO Temperature Probe Connector & Adapter
    Deskripsi:
    These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.
    atribut:
    • UNSPSC: 41112206
    • Brand: TEMPCO
  15. Endress Hauser Cerabar Series Pressure Sensor
    Mulai

    Rp10.999.900

    Endress Hauser Cerabar Series Pressure Sensor
    Deskripsi:
    Gauge pressureCerabar PMC11PMC11-AA1U1FBWWJACost-effective pressure transducer with ceramic sensor for measurement in gases or liquids
    atribut:
    • Measuring/Application Task: Pressure, Continuous / Liquids
    • Process Temperature Range (°F): -13 to +185
  16. Saginomiya Pressure Switch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  17. Danfoss Thermostatic Expansion Valve
    Mulai

    Rp919.900

    Danfoss Thermostatic Expansion Valve
    Deskripsi:
    Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmark
    atribut:
    • Temperature Range (°C): -40-10
    • Body Material: Brass
    • Capillary Tube Length (inch): 59
    • Category: Art. 4, par. 3
    • Direction: Angleway
    • Flow Direction Indicator: Embossed 1-Way Arrow
    • Fluid Group: 2
    • Maximum Working Pressure (bar): 34
    • Maximum Working Pressure (psig): 500
    • Packing Format: Multi Pack
    • Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
    • Serviceable: TXV spare parts
    • Superheat Setting: Adjustable
Daftar Harga sensor pressure Terbaru March 2026
Volvo Pressure SensorRp2.899.900
Danfoss HVAC & Refrigeration PartsRp509.900
PISCO Compact Pressure Sensor DisplayRp1.499.900
Autonics Pressure Transmitter PTF30 SeriesRp5.199.900
TELEMECANIQUE SENSORS OsiSense XM ATEX DRp609.900
Schneider Electric OsiSense XGRp199.900
OMRON Digital Pressure SensorRp4.699.900
Autonics Pressure Transmitter TPS20 SeriesRp2.999.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
TRUSCO Pressure SwitchRp1.099.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)